Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235

  • Zoro # G0847133


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB235
Zoro #
G0847133
UPC #
663370101083
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Depth
Showerhead: 3"
Face Dia.
1-3/4"
Item Height (Inch)
7.38
Item Length (Inch)
72
Item Width (Inch)
8

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Mounting Hole Center to Center
8"
Number of Holes
5
Item
Tub and Shower Faucet
Number of Handles
3
Faucet Operation
Standard
Flow Rate
5.21 gpm
Handle Material
Metal
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Includes
Internal Valve Hardware
Features
Easy to Turn Lever Handles, Duraseal Washerless Cartridge
Connection
1/2" IPS
Mounting Type
Wall Mount
Pulldown Spray
false
Sidespray
false
Item Weight (lbs)
6.1
UPC/CUPC Certified
false
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
CEC Certified
true
Handle Style
Lever
Faucet Centers
8
Drain Included
No
Spout Flow Rate (GPM)
4.7
Collection
Magellan
Theme
Traditional
Low Lead Compliant
false
Handles Included
true
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
DOE Certified
true
Handshower Included
No
Faucet Holes
5
Pullout Spray
false

Description

KB235 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.