Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235AL

  • Zoro # G0847149


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Finish
Oil Rubbed Bronze
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB235AL
Zoro #
G0847149
UPC #
663370057670
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Depth
Showerhead: 3"
Face Dia.
1-3/4"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass
Finish
Oil Rubbed Bronze
Number of Handles
3
Handle Material
Metal
Body Material
Brass
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
ADA Compliant
true
Faucet Handle Type
Lever
Number of Holes
5
Item
Tub and Shower Faucet
Connection
1/2" IPS
Features
Easy to Turn Lever Handles
Includes
Internal Valve Hardware
UPC/CUPC Certified
false
CEC Certified
true
Item Weight (lbs)
5.5
Faucet Holes
5
Drain Included
No
Collection
Magellan
Spout Flow Rate (GPM)
4.7
Handshower Included
No
DOE Certified
true
Showerhead Included
Yes
Handle Style
Lever
Low Lead Compliant
false
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Handshower Flow Rate (GPM)
0
Theme
Traditional
Hose Included
false
Prop 65 Label
true
Handles Included
true

Description

KB235AL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.