Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235AX

  • Zoro # G0847167


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4", Handle: 3-1/8"
Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB235AX
Zoro #
G0847167
UPC #
663370116612
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4", Handle: 3-1/8"
Depth
Showerhead: 3"
Face Dia.
1-3/4"
Item Width (Inch)
8
Item Height (Inch)
7.38
Item Length (Inch)
72

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Item
Tub and Shower Faucet
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Mounting Type
Wall Mount
Number of Handles
3
ADA Compliant
false
Handle Material
Metal
Flow Rate
5.21 gpm
Number of Holes
5
Features
Easy to Turn Cross Handles, Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Connection
1/2" IPS
CEC Certified
true
Showerhead Included
Yes
Hose Included
false
Spout Flow Rate (GPM)
4.7
Faucet Holes
5
DOE Certified
true
Pullout Spray
false
Item Weight (lbs)
5.5
Drain Included
No
Low Lead Compliant
false
Handle Style
Cross
UPC/CUPC Certified
false
Sidespray
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Prop 65 Label
true
Handles Included
true
Handshower Included
No

Description

KB235AX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.