Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235KL

  • Zoro # G0847185


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Spout: 2-1/2"
Height
Showerhead: 1-3/4", Spout: 2-1/2"
Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB235KL
Zoro #
G0847185
UPC #
663370082146
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Spout: 2-1/2"
Height
Showerhead: 1-3/4", Spout: 2-1/2"
Depth
Showerhead: 3", Handle: 2-9/16", Spout: 5-5/8"
Face Dia.
1-3/4"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Mounting Type
Wall Mount
Number of Handles
3
Flow Rate
7.0 gpm
Number of Holes
5
Handle Material
Metal
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
ADA Compliant
true
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Features
Easy to Turn Lever Handles
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Pullout Spray
false
CEC Certified
true
Item Weight (lbs)
6.1
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Collection
Magellan
Low Lead Compliant
false
Sidespray
false
Drain Included
No
DOE Certified
true
Theme
Traditional
Spout Flow Rate (GPM)
5.21
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Included
No
Hose Included
false
Handles Included
true
Faucet Holes
5
Handle Style
Lever

Description

KB235KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.