Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB235PL

  • Zoro # G0847158


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Finish
Oil Rubbed Bronze
Flow Rate
5.21 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB235PL
Zoro #
G0847158
UPC #
663370116636
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 1-3/4", Handle: 3-1/8"
Height
Showerhead: 1-3/4"
Depth
Showerhead: 3"
Face Dia.
1-3/4"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Oil Rubbed Bronze
Flow Rate
5.21 gpm
Body Material
Brass
Number of Holes
5
Mounting Type
Wall Mount
Number of Handles
3
Item
Tub and Shower Faucet
Faucet Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Faucet Handle Type
Lever
ADA Compliant
true
Handle Material
Porcelain
Features
Easy to Turn Lever Handles
Includes
Internal Valve Hardware
Connection
1/2" IPS
Faucet Holes
5
Handles Included
true
Handshower Flow Rate (GPM)
0
Drain Included
No
UPC/CUPC Certified
false
Collection
Victorian
Hose Included
false
CEC Certified
true
Handle Style
Lever
Pullout Spray
false
Low Lead Compliant
false
Prop 65 Label
true
Handshower Included
No
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Spout Flow Rate (GPM)
7
DOE Certified
true
Item Weight (lbs)
5.5
Sidespray
false

Description

KB235PL TubShower Fauect

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.