Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB245

  • Zoro # G0847264


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Height
Lever: 3-1/8"
Finish
Oil Rubbed Bronze
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB245
Zoro #
G0847264
UPC #
663370069703
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Height
Lever: 3-1/8"
Face Dia.
Shower: 1-3/4", Spout: 1-1/2"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
ADA Compliant
true
Mounting Hole Center to Center
8"
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Number of Holes
4
Item
Tub and Shower Faucet
Handle Material
Metal
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Mounting Type
Wall Mount
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Theme
Traditional
Handshower Flow Rate (GPM)
0
Faucet Holes
4
Spout Flow Rate (GPM)
5.8
CEC Certified
true
Pulldown Spray
false
Handle Style
Lever
Prop 65 Label
true
DOE Certified
true
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
5.48
Pullout Spray
false
Low Lead Compliant
false
Collection
Magellan
UPC/CUPC Certified
false
Handles Included
true
Drain Included
No
Sidespray
false
Faucet Centers
8

Description

KB245 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.