Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB245LL

  • Zoro # G0847395


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB245LL
Zoro #
G0847395
UPC #
663370090004
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Face Dia.
Shower: 1-3/4", Spout: 1-1/2"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Handle Material
Metal
Faucet Handle Type
Lever
Body Material
Brass
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Number of Holes
4
Faucet Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
ADA Compliant
true
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Drain Included
No
Sidespray
false
Collection
Legacy
Spout Flow Rate (GPM)
6.75
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Prop 65 Label
true
Theme
Traditional
UPC/CUPC Certified
false
Showerhead Included
Yes
DOE Certified
true
Pullout Spray
false
Item Weight (lbs)
6.09
Faucet Holes
4
CEC Certified
true
Hose Included
false
Handshower Included
No
Low Lead Compliant
false
Handles Included
true

Description

KB245LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.