Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB245PL
  • Zoro # G0847343
product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB245PL
Zoro #
G0847343
UPC #
663370116759
Country of Origin
Taiwan, Province of China
Material
Brass
Finish
Oil Rubbed Bronze
Number of Handles
2
ADA Compliant
true
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Flow Rate
6.75 gpm
Handle Material
Porcelain
Faucet Finish
Oil Rubbed Bronze
Number of Holes
4
Item
Tub and Shower Faucet
Body Material
Brass
Faucet Operation
Standard
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
DOE Certified
true
Spout Flow Rate (GPM)
7
CEC Certified
true
Theme
Traditional
Prop 65 Label
true
Pullout Spray
false
Sidespray
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
5.48
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Handles Included
true
Showerhead Included
Yes
Drain Included
No
Handle Style
Lever
Faucet Holes
4
Low Lead Compliant
false

Dimensions

Width
Shower: 2-1/4"
Depth
Lever: 2-5/8"
Face Dia.
Shower: 1-3/4", Spout: 1-1/2"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Description

KB245PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews