Tub and Shower Faucet, Oil Rubbed Bronze Wall Mount

  • Mfr # KB36350ALT

  • Zoro # G0848838


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36350ALT
Zoro #
G0848838
UPC #
663370057458
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Faucet Finish
Oil Rubbed Bronze
Flow Rate
7.0 gpm
Item
Tub and Shower Faucet
Handle Material
Metal
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
1
ADA Compliant
true
Number of Holes
3
Faucet Operation
Standard
Features
Complete with an Easy-to-Turn Lever Handle
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Theme
Traditional
Sidespray
false
Drain Included
No
Item Weight (lbs)
7.2
Pullout Spray
false
UPC/CUPC Certified
true
Showerhead Included
Yes
Handshower Included
No
Handle Style
Lever
CEC Certified
true
Handles Included
true
Hose Included
false
Faucet Holes
3
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
Handshower Flow Rate (GPM)
0
DOE Certified
true

Description

KB36350ALT TubShower Trim Only For KB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.