This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze KB36350BL

Tub and Shower Faucet, Standard, 3, Wall Mount, Oil Rubbed Bronze (Discontinued)

  • Mfr # KB36350BL
  • Zoro # G0849023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB36350BL
Zoro #
G0849023
UPC #
663370056147
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Height (Inch)
7.13
Item Width (Inch)
7.5
Item Length (Inch)
9.35

Details

Includes
Pressure Balanced Valve
Item
Tub and Shower Faucet
Features
Complete with an Easy-to-Turn Lever Handle
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
Faucet Operation
Standard
Number of Handles
1
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
Material
Brass
CEC Certified
true
Sidespray
false
Handshower Included
No
Theme
Traditional
Item Weight (lbs)
7.2
UPC/CUPC Certified
true
Showerhead Included
Yes
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Holes
3
Hose Included
false
DOE Certified
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
2
Drain Included
No

Description

KB36350BL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.