Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB3635PXT

  • Zoro # G3087630


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass
Length
7.5
Valve Type
No Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB3635PXT
Zoro #
G3087630
UPC #
663370065606
Country of Origin
Taiwan, Province of China

Dimensions

Length
7.5
Height
7.13
Item Height (Inch)
7.13
Item Length (Inch)
7.5
Item Width (Inch)
7.5

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Color
Oil Rubbed Bronze
Material
Brass
Valve Type
No Cartridge
Features
Solid Brass Construction, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 7-1/80" Shower Arm Reach, 5" Diverter Tub Spout, Cross Handle for Easy Rotation, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, Tub and shower trim only, rough-in valve is required, Must purchase valve item # KB3635V to complete trim kit
Includes
Faucet Trim; Mounting Hardware
Item
Tub and Shower Faucet
ADA Compliant
false
Pullout Spray
false
Faucet Holes
3
Handle Material
Porcelain
Showerhead Included
Yes
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Drain Included
No
Showerhead Flow Rate (GPM)
2
Handshower Included
No
Number of Handles
1
Spout Flow Rate (GPM)
7
CEC Certified
true
Prop 65 Label
true
Theme
Traditional
Low Lead Compliant
false
DOE Certified
true
Handles Included
true
Item Weight (lbs)
3.28
Sidespray
false
Handle Style
Cross

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Valves are sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.