Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB4635BX

  • Zoro # G0849696


product price:  $527.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7-1/2", Spout: 2-9/16"
Height
Lever: 7-1/2", Spout: 2-9/16"
Body Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB4635BX
Zoro #
G0849696
UPC #
663370072420
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7-1/2", Spout: 2-9/16"
Height
Lever: 7-1/2", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Lever: 2-3/4", Spout: 1-11/16"
Item Length (Inch)
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
ADA Compliant
false
Faucet Handle Type
Cross
Faucet Finish
Oil Rubbed Bronze
Number of Holes
3
Mounting Type
Wall Mount
Number of Handles
1
Faucet Operation
Standard
Handle Material
Metal
Item
Tub and Shower Faucet
Flow Rate
7.0 gpm
Connection
1/2"-14 NPT
Standards
CUPC Certified
Features
Complete with an Easy-to-Turn Cross Handle, Sturdy Brass Construction
Includes
Pressure Balanced Valve
Shower Head Type
Single Handle Pressure Balanced
Handshower Included
No
Item Weight (lbs)
2.81
Pullout Spray
false
Low Lead Compliant
false
Handle Style
Cross
DOE Certified
true
Spout Flow Rate (GPM)
7
Showerhead Included
Yes
Sidespray
false
Handshower Flow Rate (GPM)
0
Collection
English Vintage
UPC/CUPC Certified
true
Faucet Holes
3
Showerhead Flow Rate (GPM)
2
Drain Included
No
Prop 65 Label
true
CEC Certified
true
Theme
Traditional
Hose Included
false
Handles Included
true

Description

KB4635BX Tub,w/Shower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.