Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB635NLTO

  • Zoro # G3104668


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub Faucet; Mounting Hardware
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB655V included
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB635NLTO
Zoro #
G3104668
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.13
Width
6.75
Depth
Spout: 5"
Length
6.75
Item Length (Inch)
6.75
Item Width (Inch)
6.75
Item Height (Inch)
5.13

Details

Includes
Tub Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass ABS Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB655V included
Mounting Type
Wall Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Handle Material
Metal
Valve Type
Washerless Cartridge
Material
Brass;Acrylic
Color
Oil Rubbed Bronze
Number of Handles
1
Handles Included
true
DOE Certified
false
Faucet Holes
2
Drain Included
No
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Theme
Traditional
Pullout Spray
false
Handle Style
Lever
CEC Certified
false
Sidespray
false
Handshower Included
No
UPC/CUPC Certified
true
Item Weight (lbs)
3.86

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.