Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB655T

  • Zoro # G0850518


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Acrylic
Width
Lever: 7", Showerhead: 2-1/4"
Height
Lever: 7"
Finish
Oil Rubbed Bronze
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB655T
Zoro #
G0850518
UPC #
663370099601
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7", Showerhead: 2-1/4"
Height
Lever: 7"
Face Dia.
1-3/4"
Item Width (Inch)
7
Item Height (Inch)
6.63
Item Length (Inch)
72

Details

Material
Brass;Acrylic
Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
ADA Compliant
true
Flow Rate
7.0 gpm
Connection
1/2" IPS
Standards
CUPC Certified
Features
Simple Design
Number of Holes
3
Number of Handles
1
Mounting Type
Wall Mount
Handle Material
Metal
Drain Included
No
DOE Certified
true
Handshower Included
No
Prop 65 Label
true
CEC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
Yes
Low Lead Compliant
false
Hose Included
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Pullout Spray
false
UPC/CUPC Certified
true
Item Weight (lbs)
2.43
Sidespray
false
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Handles Included
true

Description

KB655T TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.