Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB665AX

  • Zoro # G0850536


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Height
Handle: 4-3/4"
Finish
Oil Rubbed Bronze
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB665AX
Zoro #
G0850536
UPC #
663370027536
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Height
Handle: 4-3/4"
Depth
Handle: 3-13/16"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
12.75
Item Length (Inch)
7.13
Item Height (Inch)
5

Details

Material
Brass
Finish
Oil Rubbed Bronze
Handle Material
Metal
Item
Tub and Shower Faucet
Flow Rate
7.0 gpm
Body Material
Brass
Faucet Handle Type
Cross
Faucet Operation
Standard
Mounting Type
Wall Mount
Number of Holes
4
Number of Handles
2
Faucet Finish
Oil Rubbed Bronze
ADA Compliant
false
Features
Designed for a Long-lasting Performance, Fine Artistic Craftsmanship
Connection
1/2"-14 NPT
Standards
cUPC Certified
Includes
Pressure Balanced Valve
Handles Included
true
Collection
Vintage
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Item Weight (lbs)
7.72
Handle Style
Cross
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Hose Included
false
Pullout Spray
false
Theme
Traditional
Showerhead Included
Yes
DOE Certified
true
Sidespray
false
Faucet Holes
4
Handshower Included
No
CEC Certified
true
Drain Included
No

Description

KB665AX Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.