Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB665ML

  • Zoro # G0850624


product price:  $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB665ML
Zoro #
G0850624
UPC #
663370023811
Country of Origin
Taiwan, Province of China

Dimensions

Face Dia.
Shower: 2-1/4", Spout: 1-1/2"
Item Height (Inch)
7.13
Item Length (Inch)
13
Item Width (Inch)
8

Details

Material
Brass
Finish
Oil Rubbed Bronze
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Number of Handles
2
Number of Holes
4
ADA Compliant
false
Standards
cUPC Certified, ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Features
Designed for a Long-lasting Performance, Fine Artistic Craftsmanship
Includes
Pressure Balanced Valve
Connection
1/2" IPS
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Holes
4
Handles Included
true
Prop 65 Label
true
DOE Certified
true
UPC/CUPC Certified
true
CEC Certified
true
Theme
Traditional
Drain Included
No
Item Weight (lbs)
7.72
Showerhead Included
Yes
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Sidespray
false
Showerhead Flow Rate (GPM)
2
Collection
Vintage
Pullout Spray
false
Hose Included
false
Handshower Included
No

Description

KB665ML Twin Handles Tub Shower Faucet P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.