Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB675

  • Zoro # G0850913


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 4-3/4"
Number of Holes
4
Mounting Type
Wall Mount
Faucet Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB675
Zoro #
G0850913
UPC #
663370027840
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 4-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
8
Item Height (Inch)
4.75
Item Width (Inch)
4.75

Details

Material
Brass
Finish
Oil Rubbed Bronze
Number of Holes
4
Mounting Type
Wall Mount
Faucet Finish
Oil Rubbed Bronze
Handle Material
Metal
ADA Compliant
true
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Number of Handles
2
Faucet Operation
Standard
Body Material
Brass
Connection
1/2"-14 NPT
Shower Head Type
Twin Handle Pressure Balanced
Features
Complete With An Easy-to-Turn Lever Handle, Designed For A Long-Lasting Performance
Standards
cUPC Certified
Includes
Pressure Balanced Valve
Item Weight (lbs)
8.54
Handles Included
true
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
true
Theme
Modern
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Low Lead Compliant
false
Pullout Spray
false
CEC Certified
true
Handshower Flow Rate (GPM)
0
Collection
Magellan
Faucet Holes
4
Handshower Included
No
Sidespray
false
Handle Style
Lever
Spout Flow Rate (GPM)
7
DOE Certified
true
Hose Included
false

Description

KB675 Twin Handles Tub Shower Faucet Pre

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.