Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB8635FLT

  • Zoro # G0851297


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7"
Height
Lever: 7"
Number of Holes
3
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB8635FLT
Zoro #
G0851297
UPC #
663370027208
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Height
Lever: 7"
Depth
Shower: 7-1/8", Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
72
Item Height (Inch)
7.13
Item Width (Inch)
7

Details

Material
Brass
Finish
Oil Rubbed Bronze
Number of Holes
3
Handle Material
Metal
Mounting Type
Wall Mount
Faucet Operation
Standard
ADA Compliant
true
Item
Tub and Shower Faucet
Flow Rate
7.0 gpm
Body Material
Brass
Number of Handles
1
Faucet Finish
Oil Rubbed Bronze
Faucet Handle Type
Lever
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS
Standards
CUPC Certified
DOE Certified
true
UPC/CUPC Certified
true
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Hose Included
false
Theme
Modern
Handles Included
true
Drain Included
No
Sidespray
false
CEC Certified
true
Item Weight (lbs)
3.9
Showerhead Flow Rate (GPM)
2
Showerhead Included
Yes
Handle Style
Lever
Collection
Royale
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true
Faucet Holes
3

Description

KB8635FLT TubShower Trim Only For KB8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.