Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KB86550CML

  • Zoro # G0851559


product price:  $464.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Faucet Operation
Standard
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86550CML
Zoro #
G0851559
UPC #
663370069390
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7", Spout: 2-1/2"
Height
Spout: 2-1/2"
Depth
Lever: 4-3/16", Spout: 6-1/2"
Face Dia.
2-3/16"
Item Width (Inch)
7
Item Length (Inch)
7.13
Item Height (Inch)
7.5

Details

Material
Brass
Finish
Oil Rubbed Bronze
Faucet Operation
Standard
Item
Tub and Shower Faucet
Body Material
Brass
Mounting Type
Wall Mount
Number of Holes
3
Faucet Handle Type
Lever
ADA Compliant
true
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Finish
Oil Rubbed Bronze
Number of Handles
1
Includes
Pressure Balanced Valve
Shower Head Type
Single Handle Pressure Balanced
Features
Complete with an Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Standards
CUPC Certified
Sidespray
false
Theme
Modern
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Hose Included
false
Collection
Manhattan
Spout Flow Rate (GPM)
7
Handle Style
Lever
Showerhead Included
Yes
UPC/CUPC Certified
true
CEC Certified
true
DOE Certified
true
Pullout Spray
false
Drain Included
No
Handshower Included
No
Low Lead Compliant
false
Item Weight (lbs)
7.13
Handles Included
true
Faucet Holes
3
Prop 65 Label
true

Description

KB86550CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.