Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8135DKL
  • Zoro # G3096207
product price: 
$
244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Width
14.13
Length
7.13
Height
5.13
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8135DKL
Zoro #
G3096207
UPC #
663370583230
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Weight
6.29
Finish
Oil Rubbed Bronze
Handle Material
Brass
Valve Type
Washerless Cartridge
Number of Holes
5
Number of Handles
3
Features
High Quality Brass, Zinc Alloy, and ABS Construction, Durable Washerless Cartridge, 10-3/4" Spout Height, 8-3/4" Spout Reach, 6" Spout Clearance, 7.0 GPM/26.5LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Item
Tub and Shower Faucet
ADA Compliant
true
Connection
1/2"-14 NPT
Mounting Type
Wall Mount
Includes
Faucet; Mounting Hardware
DOE Certified
true
Handles Included
true
Showerhead Included
Yes
Handshower Included
No
Hose Included
false
Prop 65 Label
true
Faucet Holes
5
UPC/CUPC Certified
false
Faucet Centers
8
CEC Certified
true
Collection
Kaiser
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.29
Theme
Modern
Handle Style
Lever
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
7
Low Lead Compliant
false

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
14.13

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews