Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8135DL

  • Zoro # G3104099


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KBX8135DL
Zoro #
G3104099
UPC #
663370583247
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Weight
6.29
Finish
Oil Rubbed Bronze
Number of Holes
5
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
3
Connection
1/2"-14 NPT
Handle Material
Brass
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Easy three lever handle operation, Tub and Shower Faucet, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, Non-metallic adjustable showerhead
Flow Rate
5.21 gpm
Handshower Flow Rate (GPM)
0
Faucet Centers
8
Handle Style
Lever
DOE Certified
true
Faucet Holes
5
Drain Included
No
Handles Included
true
Hose Included
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
CEC Certified
true
Theme
Modern
Prop 65 Label
true
Collection
Concord
UPC/CUPC Certified
false
Showerhead Included
Yes
Item Weight (lbs)
6.29
Showerhead Flow Rate (GPM)
1.8
Handshower Included
No

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.