Shop KINGSTON BRASS

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8135ZX
  • Zoro # G3108649

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Width
10.38
Length
7.13
Height
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KBX8135ZX
Zoro #
G3108649
UPC #
663370583285
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.38
Length
7.13
Height
72
Depth
Lever: 2-15/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Length (Inch)
7.13
Item Width (Inch)
10.38
Item Height (Inch)
72

Details

Material
Brass;Zinc Alloy;ABS
Color
Oil Rubbed Bronze
Weight
6.29
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Handle Material
Brass
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
ADA Compliant
false
Number of Handles
3
Includes
Faucet; Mounting Hardware
Connection
1/2"-14 NPT
Number of Holes
5
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Drain Included
No
Theme
Modern
Prop 65 Label
true
CEC Certified
true
Spout Flow Rate (GPM)
4.7
Handshower Flow Rate (GPM)
0
Faucet Centers
8
UPC/CUPC Certified
false
Handles Included
true
Handshower Included
No
Showerhead Included
Yes
Collection
Millennium
Hose Included
false
DOE Certified
true
Item Weight (lbs)
6.29
Faucet Holes
5
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Handle Style
Cross

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.