Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8145DKL

  • Zoro # G3103898


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8145DKL
Zoro #
G3103898
UPC #
663370583391
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Height (Inch)
5.5
Item Width (Inch)
14.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Weight
5.53
Finish
Oil Rubbed Bronze
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Handle Material
Brass
Number of Holes
4
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Connection
1/2"-14 NPT
Number of Handles
2
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
ADA Compliant
true
Handshower Included
No
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Collection
Kaiser
Spout Flow Rate (GPM)
6.75
Handles Included
true
Low Lead Compliant
false
Faucet Centers
8
CEC Certified
true
Item Weight (lbs)
5.53
Drain Included
No
DOE Certified
true
Hose Included
false
Theme
Modern
Prop 65 Label
true
Faucet Holes
4
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handle Style
Lever

Description

This tub and shower faucet tastefully interweaves top-notch ergonomic design and the sheen of contemporary simplicity with its black neoprene accents. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.