Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8145DPL

  • Zoro # G3081507


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Width
14.13
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8145DPL
Zoro #
G3081507
UPC #
663370583414
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.5
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Height (Inch)
5.5
Item Width (Inch)
14.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Weight
5.53
Finish
Oil Rubbed Bronze
Handle Material
Brass;Porcelain
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Number of Handles
2
Mounting Type
Wall Mount
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long Lasting Durability, Non-metallic adjustable showerhead
Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware
Number of Holes
4
ADA Compliant
true
Flow Rate
6.75 gpm
Showerhead Flow Rate (GPM)
1.8
Theme
Modern
Handles Included
true
Faucet Centers
8
Faucet Holes
4
Prop 65 Label
true
CEC Certified
true
Drain Included
No
Handshower Flow Rate (GPM)
0
Spout Flow Rate (GPM)
6.75
Low Lead Compliant
false
Handle Style
Lever
UPC/CUPC Certified
false
Handshower Included
No
Showerhead Included
Yes
Collection
Paris
Hose Included
false
Item Weight (lbs)
5.53
DOE Certified
true

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.