Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8145NDL

  • Zoro # G3090659


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Oil Rubbed Bronze
Width
12.88
Length
7.13
Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8145NDL
Zoro #
G3090659
UPC #
663370583384
Country of Origin
Taiwan, Province of China

Dimensions

Width
12.88
Length
7.13
Height
5.5
Depth
Spout: 5-1/2"
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Item Length (Inch)
7.13
Item Width (Inch)
12.88
Item Height (Inch)
5.5

Details

Material
Brass
Color
Oil Rubbed Bronze
Weight
6.87
Finish
Oil Rubbed Bronze
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Valve Type
Washerless Cartridge
Connection
1/2"-14 NPT
Number of Holes
4
Number of Handles
2
Features
Heavy Duty Brass Construction, 7.0 GPM/26.5 LPM Water Flow Rate at 80 PSI, Pressure Balanced Washerless Cartridge, Matching Accessories Available, Standard 1/2" IPS Connection, Faucet valve behind wall included, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
Mounting Type
Wall Mount
Handle Material
Zinc
ADA Compliant
true
Handshower Flow Rate (GPM)
0
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Handles Included
true
Low Lead Compliant
false
Faucet Centers
8
Handshower Included
No
Item Weight (lbs)
6.87
Collection
NuvoFusion
Theme
Modern
Handle Style
Lever
Spout Flow Rate (GPM)
6.75
Drain Included
No
Showerhead Included
Yes
CEC Certified
true
Sidespray
false
UPC/CUPC Certified
false
Faucet Holes
4
Prop 65 Label
true

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.