Shop KINGSTON BRASS

Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KBX8145ZX
  • Zoro # G3084946

product price: 
$
252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Width
8
Length
7.31
Height
72
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KBX8145ZX
Zoro #
G3084946
UPC #
663370583445
Country of Origin
Taiwan, Province of China
Material
Brass;Zinc Alloy;Plastic
Color
Oil Rubbed Bronze
Weight
5.53
Finish
Oil Rubbed Bronze
Connection
1/2"-14 NPT
Handle Material
Brass
Valve Type
Washerless Cartridge
ADA Compliant
false
Number of Handles
2
Includes
Faucet; Mounting Hardware
Number of Holes
4
Item
Tub and Shower Faucet
Features
High Quality Brass and Zinc Alloy Construction, Non-metallic adjustable showerhead, Durable Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, 5" Tub Spout Reach, Cross Handles for Easy Rotation, Corrosion-Resistant Finish, Designed for Long Lasting Durability
Mounting Type
Wall Mount
Showerhead Flow Rate (GPM)
1.8
Prop 65 Label
true
Faucet Centers
8
Low Lead Compliant
false
Showerhead Included
Yes
Collection
Millennium
DOE Certified
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
CEC Certified
true
Handle Style
Cross
UPC/CUPC Certified
false
Faucet Holes
4
Spout Flow Rate (GPM)
6.75
Drain Included
No
Hose Included
false
Item Weight (lbs)
5.53
Handles Included
true
Theme
Modern

Dimensions

Width
8
Length
7.31
Height
72
Face Dia.
Shower: 3-3/16", Spout: 1-11/16"
Depth
Spout: 5-1/2"
Item Length (Inch)
7.31
Item Height (Inch)
72
Item Width (Inch)
8

Description

Integrating eclectic style in your home is easy with this tub and shower faucet's classical design. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium oil rubbed bronze finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.