This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Brass, Wall Mount GKB232

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Brass, Wall Mount (Discontinued)

Mfr # GKB232
Zoro # G0844166
UPC # 663370240294
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKB232
Zoro #
G0844166
UPC #
663370240294
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 2-7/8"
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
8
Item Length (Inch)
11.68
Item Height (Inch)
7.75

Details

Material
Brass
Finish
Polished Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Item
Tub and Shower Faucet
Faucet Operation
Standard
ADA Compliant
true
Mounting Type
Wall Mount
Flow Rate
5.21 gpm
Body Material
Brass
Number of Handles
3
Number of Holes
5
Includes
Internal Valve Hardware
Standards
cUPC Certified
Features
3-Handle Lever Operation
Connection
1/2" IPS
Shower Head Type
Hand Held
DOE Certified
false
Hose Included
false
UPC/CUPC Certified
false
Handles Included
true
Spout Flow Rate (GPM)
4.7
Handle Style
Lever
Showerhead Included
Yes
Item Weight (lbs)
6.09
Handshower Included
No
Prop 65 Label
true
Showerhead Flow Rate (GPM)
1.8
CEC Certified
false
Drain Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Theme
Transitional
Low Lead Compliant
false
Faucet Holes
5
Collection
Magellan
Pullout Spray
false

Description

GKB232 TubShower Faucet,w/Three Ha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.