This item is Discontinued.

Kingston Brass Tub and Shower Faucet, Polished Brass, Wall Mount GKB242

This item is Discontinued.

Kingston Brass

Tub and Shower Faucet, Polished Brass, Wall Mount (Discontinued)

Mfr # GKB242
Zoro # G0844543
UPC # 663370258190
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GKB242
Zoro #
G0844543
UPC #
663370258190
Country of Origin
Taiwan, Province of China

Dimensions

Depth
Spout: 3"
Face Dia.
Shower: 2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
11.68

Details

Includes
Internal Valve Hardware
Material
Brass
Item
Tub and Shower Faucet
Features
2-Handle Lever Operation
Flow Rate
6.75 gpm
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Finish
Polished Brass
Shower Head Type
Hand Held
Connection
1/2" IPS
Standards
cUPC Certified
Faucet Handle Type
Lever
Body Material
Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
2
Faucet Operation
Standard
Showerhead Included
Yes
CEC Certified
false
Handshower Included
No
DOE Certified
false
Hose Included
false
Collection
Magellan
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.09
Drain Included
No
Sidespray
false
Handles Included
true
Handle Style
Lever
Faucet Holes
4
Prop 65 Label
true
Spout Flow Rate (GPM)
5.8
Low Lead Compliant
false
UPC/CUPC Certified
false
Theme
Transitional
Pullout Spray
false
Handshower Flow Rate (GPM)
0

Description

GKB242 TubShower Faucet,w/Two Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.