Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB1632NLTO

  • Zoro # G3106567


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB652V included
Mounting Type
Wall Mount
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1632NLTO
Zoro #
G3106567
UPC #
663370122729
Country of Origin
Taiwan, Province of China

Dimensions

Height
5
Width
7
Depth
Spout: 5-1/8"
Face Dia.
Spout: 1-9/16"
Length
62

Details

Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 5" Tub Spout, Single Lever Handle Meets ADA Guidelines, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature, Rough-in valve item # KB652V included
Mounting Type
Wall Mount
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Standards
CUPC Certified
Color
Polished Brass
Number of Handles
1
Material
Brass
Valve Type
Washerless Cartridge

Description

The exquisite design of this tub and shower faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Complete with an easy-to-turn lever handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.