Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB1632T

  • Zoro # G0846564


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Faucet Operation
Standard
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1632T
Zoro #
G0846564
UPC #
663370026607
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4", Spout: 2-9/16"
Depth
Shower: 7-1/8", Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7
Item Length (Inch)
9.35
Item Height (Inch)
7.13

Details

Material
Brass
Finish
Polished Brass
Faucet Operation
Standard
Body Material
Brass
ADA Compliant
true
Flow Rate
Spout: 7.0 gpm, Shower Head: 1.8 gpm
Faucet Finish
Polished Brass
Number of Handles
1
Faucet Handle Type
Lever
Number of Holes
3
Mounting Type
Wall Mount
Handle Material
Metal
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Pullout Spray
false
Theme
Traditional
Handshower Included
No
Collection
Magellan
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
2
Drain Included
No
Faucet Holes
3
UPC/CUPC Certified
true
Handles Included
true
Hose Included
false
Item Weight (lbs)
2.06
Handle Style
Lever
Prop 65 Label
true
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
CEC Certified
true
DOE Certified
true

Description

KB1632T Trim Only For KB1632

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.