Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB232

  • Zoro # G0846966


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Finish
Polished Brass
Flow Rate
5.21 gpm
Faucet Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB232
Zoro #
G0846966
UPC #
663370004520
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Height (Inch)
7.38
Item Width (Inch)
8

Details

Material
Brass
Finish
Polished Brass
Flow Rate
5.21 gpm
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
Number of Handles
3
Body Material
Brass
Number of Holes
5
ADA Compliant
false
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Faucet Operation
Standard
Handle Material
Metal
Includes
Internal Valve Hardware
Connection
1/2" IPS
DOE Certified
true
Handle Style
Lever
Pullout Spray
false
Faucet Holes
5
Theme
Traditional
UPC/CUPC Certified
false
Handshower Included
No
Showerhead Flow Rate (GPM)
1.8
Showerhead Included
Yes
Sidespray
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
Drain Included
No
Collection
Magellan
Item Weight (lbs)
6.1
Spout Flow Rate (GPM)
5.21
Handles Included
true
CEC Certified
true
Prop 65 Label
true

Description

KB232 TubShower Faucet,w/3 Handles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.