Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB232AX

  • Zoro # G0846984


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB232AX
Zoro #
G0846984
UPC #
663370116551
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Brass
Handle Material
Metal
Faucet Finish
Polished Brass
Number of Handles
3
Number of Holes
5
Item
Tub and Shower Faucet
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Mounting Type
Wall Mount
ADA Compliant
false
Flow Rate
5.21 gpm
Connection
1/2" IPS
Includes
Internal Valve Hardware
Low Lead Compliant
false
UPC/CUPC Certified
false
Showerhead Included
Yes
DOE Certified
true
Hose Included
false
Drain Included
No
Faucet Holes
5
Handshower Included
No
Spout Flow Rate (GPM)
4.7
Handshower Flow Rate (GPM)
0
Theme
Traditional
Handle Style
Cross
Prop 65 Label
true
CEC Certified
true
Item Weight (lbs)
5.5
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Sidespray
false
Handles Included
true

Description

KB232AX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.