Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB232KL

  • Zoro # G0847018


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Finish
Polished Brass
Body Material
Brass
Number of Handles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB232KL
Zoro #
G0847018
UPC #
663370116575
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 2-9/16", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Width (Inch)
8
Item Height (Inch)
7.38
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Brass
Body Material
Brass
Number of Handles
3
Flow Rate
7.0 gpm
ADA Compliant
true
Item
Tub and Shower Faucet
Faucet Operation
Standard
Number of Holes
5
Mounting Type
Wall Mount
Handle Material
Metal
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Connection
1/2"-14 NPT
Includes
Internal Valve Hardware
Showerhead Included
Yes
Faucet Holes
5
Handshower Included
No
DOE Certified
true
UPC/CUPC Certified
false
Collection
Magellan
Spout Flow Rate (GPM)
5.21
CEC Certified
true
Item Weight (lbs)
6.1
Low Lead Compliant
false
Handle Style
Lever
Handles Included
true
Theme
Traditional
Hose Included
false
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Sidespray
false
Prop 65 Label
true
Drain Included
No
Handshower Flow Rate (GPM)
0

Description

KB232KL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.