Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB232LL
  • Zoro # G0846957
product price: 
$
154.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Number of Holes
5
Mounting Type
Wall Mount
Flow Rate
5.21 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB232LL
Zoro #
G0846957
UPC #
663370116582
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8"
Depth
Shower Head Depth: 7-3/8", Spout Depth: 5"
Face Dia.
2-3/8"
Item Height (Inch)
7.38
Item Width (Inch)
8
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Brass
Item
Tub and Shower Faucet
Number of Holes
5
Mounting Type
Wall Mount
Flow Rate
5.21 gpm
Handle Material
Metal
Faucet Operation
Standard
Number of Handles
3
Body Material
Brass
Faucet Finish
Polished Brass
ADA Compliant
true
Faucet Handle Type
Lever
Includes
Internal Valve Hardware
Connection
1/2" IPS
Pullout Spray
false
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Sidespray
false
Handshower Included
No
Handles Included
true
Theme
Traditional
UPC/CUPC Certified
false
Showerhead Included
Yes
DOE Certified
true
CEC Certified
true
Spout Flow Rate (GPM)
5.21
Drain Included
No
Item Weight (lbs)
5.49
Collection
Legacy
Faucet Holes
5
Low Lead Compliant
false
Hose Included
false
Prop 65 Label
true

Description

KB232LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews