Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB232PX

  • Zoro # G0846939


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Body Material
Brass
ADA Compliant
false
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB232PX
Zoro #
G0846939
UPC #
663370116605
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower Head Width: 2-3/8", Valve Width: 3-1/8", Spout Width: 2-1/2"
Depth
Shower Head Depth: 7-3/8", Valve Depth: 3-7/8", Spout Depth: 5-1/8"
Face Dia.
2-3/8"
Item Width (Inch)
8
Item Height (Inch)
7.5
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Brass
Body Material
Brass
ADA Compliant
false
Item
Tub and Shower Faucet
Mounting Type
Wall Mount
Faucet Finish
Polished Brass
Flow Rate
7 gpm
Number of Holes
5
Number of Handles
3
Faucet Handle Type
Cross
Faucet Operation
Standard
Handle Material
Porcelain
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
UPC/CUPC Certified
false
DOE Certified
true
Spout Flow Rate (GPM)
4.7
Sidespray
false
Pulldown Spray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Faucet Centers
8
Handle Style
Cross
Showerhead Flow Rate (GPM)
1.8
Handles Included
true
Hose Included
false
Showerhead Included
Yes
Item Weight (lbs)
6.1
Faucet Holes
5
Handshower Included
No
Pullout Spray
false
Drain Included
No
CEC Certified
true
Theme
Traditional

Description

KB232PX TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.