Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB242AL

  • Zoro # G0847429


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Number of Handles
2
Faucet Finish
Polished Brass
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB242AL
Zoro #
G0847429
UPC #
663370116728
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Length (Inch)
72
Item Width (Inch)
8
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Brass
Number of Handles
2
Faucet Finish
Polished Brass
Handle Material
Metal
Item
Tub and Shower Faucet
Body Material
Brass
Flow Rate
7.0 gpm
Faucet Operation
Standard
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Number of Holes
4
ADA Compliant
true
Connection
1/2" IPS
Includes
Internal Valve Hardware
Features
Designed for a long-lasting performance, Fine artistic craftsmanship
Standards
ASME A112.18.1, ANSI/NSF 61 Sec. 9 code
Theme
Traditional
Prop 65 Label
true
CEC Certified
true
Handshower Included
No
Drain Included
No
Faucet Holes
4
DOE Certified
true
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Sidespray
false
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handles Included
true
UPC/CUPC Certified
false
Item Weight (lbs)
5.48
Hose Included
false
Collection
Magellan
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8

Description

KB242AL Twin Handle TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.