Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB242LL

  • Zoro # G0847298


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8"
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB242LL
Zoro #
G0847298
UPC #
663370005398
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8"
Face Dia.
Showerhead: 2-3/8", Spout: 1-1/2"
Item Height (Inch)
7.38
Item Length (Inch)
72
Item Width (Inch)
8

Details

Material
Brass
Finish
Polished Brass
Handle Material
Metal
Faucet Operation
Standard
Number of Holes
4
Faucet Finish
Polished Brass
ADA Compliant
true
Body Material
Brass
Mounting Type
Wall Mount
Number of Handles
2
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Drain Included
No
Faucet Holes
4
Item Weight (lbs)
5.48
Sidespray
false
Showerhead Included
Yes
Handle Style
Lever
Collection
Legacy
Low Lead Compliant
false
Spout Flow Rate (GPM)
6.75
DOE Certified
true
Pullout Spray
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Handshower Included
No
CEC Certified
true
Handles Included
true
Prop 65 Label
true
Theme
Traditional
Hose Included
false
Showerhead Flow Rate (GPM)
1.8

Description

KB242LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.