Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB242PL

  • Zoro # G0847316


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-1/4"
Body Material
Brass
Number of Holes
4
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB242PL
Zoro #
G0847316
UPC #
663370116735
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-1/4"
Depth
Lever: 2-5/8"
Face Dia.
Shower: 2-3/8", Spout: 1-1/2"
Item Width (Inch)
8
Item Length (Inch)
72
Item Height (Inch)
7.38

Details

Material
Brass
Finish
Polished Brass
Body Material
Brass
Number of Holes
4
Mounting Type
Wall Mount
Number of Handles
2
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Flow Rate
6.75 gpm
Faucet Operation
Standard
Item
Tub and Shower Faucet
ADA Compliant
true
Handle Material
Porcelain
Connection
1/2" IPS
Features
Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
DOE Certified
true
Faucet Holes
4
Handles Included
true
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
1.8
Handle Style
Lever
Drain Included
No
Hose Included
false
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Item Weight (lbs)
5.48
Low Lead Compliant
false
Sidespray
false
CEC Certified
true
Showerhead Included
Yes
Handshower Included
No
Theme
Traditional

Description

KB242PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.