Tub and Shower Faucet, Polished Brass Wall Mount

  • Mfr # KB3632PXT

  • Zoro # G0848917


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Number of Holes
3
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3632PXT
Zoro #
G0848917
UPC #
663370087653
Country of Origin
Taiwan, Province of China

Dimensions

Height
Lever: 7-1/2"
Width
Lever: 7-1/2"
Face Dia.
2-1/4"
Item Width (Inch)
7.5
Item Length (Inch)
7.5
Item Height (Inch)
7.13

Details

Finish
Polished Brass
Mounting Type
Wall Mount
Material
Brass
Standards
CUPC Certified
Number of Holes
3
Faucet Operation
Standard
Item
Tub and Shower Faucet
ADA Compliant
false
Faucet Handle Type
Cross
Body Material
Brass
Faucet Finish
Polished Brass
Handle Material
Porcelain
Number of Handles
1
Flow Rate
7.0 gpm
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2"-14 NPT
Features
Complete with an Easy-to-Turn Cross Handle
Spout Flow Rate (GPM)
7
Hose Included
false
Showerhead Included
Yes
CEC Certified
true
Item Weight (lbs)
3.18
Handle Style
Cross
DOE Certified
true
Handshower Included
No
Sidespray
false
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
2
Faucet Holes
3
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Theme
Traditional
Drain Included
No
Prop 65 Label
true
Handles Included
true
Pullout Spray
false

Description

KB3632PXT TubShower Trim Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.