Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB532

  • Zoro # G0850125


product price: $98.97
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Showerhead: 2-3/8", Handle: 6-7/8", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 6-7/8"
Finish
Polished Brass
Faucet Operation
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB532
Zoro #
G0850125
UPC #
663370553202
Country of Origin
Taiwan, Province of China

Dimensions

Width
Showerhead: 2-3/8", Handle: 6-7/8", Spout: 2-9/16"
Height
Showerhead: 2-3/8", Handle: 6-7/8"
Depth
Showerhead: 4", Handle: 5-1/8", Spout: 5-5/16"
Face Dia.
2-3/8"
Item Length (Inch)
72
Item Width (Inch)
6.75
Item Height (Inch)
7.75

Details

Material
Brass
Finish
Polished Brass
Faucet Operation
Standard
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Mounting Type
Wall Mount
Body Material
Brass
Faucet Handle Type
Round
ADA Compliant
true
Handle Material
Acrylic
Number of Handles
1
Item
Tub and Shower Faucet
Number of Holes
3
Standards
CUPC Certified
Features
Easy to Turn Round Handle, Duraseal Washerless Cartridge
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Pullout Spray
false
Theme
Traditional
Drain Included
No
Showerhead Flow Rate (GPM)
1.8
Handshower Flow Rate (GPM)
0
Sidespray
false
Item Weight (lbs)
3.31
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
4.6
Prop 65 Label
true
Showerhead Included
Yes
Handles Included
true
CEC Certified
true
DOE Certified
true
Hose Included
false
Faucet Holes
3
Handle Style
Knob
Handshower Included
No
Low Lead Compliant
false

Description

KB532 TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.