Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB6232LL

  • Zoro # G0850177


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 3-1/8"
Height
Lever: 2-9/16"
Number of Holes
5
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6232LL
Zoro #
G0850177
UPC #
663370005367
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 3-1/8"
Height
Lever: 2-9/16"
Depth
Spout: 5-1/8"
Face Dia.
Shower: 2-3/8"
Item Width (Inch)
8
Item Height (Inch)
7.75
Item Length (Inch)
72

Details

Material
Brass
Finish
Polished Brass
Number of Holes
5
Handle Material
Metal
Mounting Type
Wall Mount
Body Material
Brass
Item
Tub and Shower Faucet
Faucet Handle Type
Lever
ADA Compliant
true
Faucet Finish
Polished Brass
Number of Handles
3
Faucet Operation
Standard
Flow Rate
5.21 gpm
Features
Complete With An Easy-to-Turn Lever Handle, Designed For Long-Lasting Of Performance
Includes
Internal Valve Hardware
Connection
1/2"-14 NPT
Handle Style
Lever
CEC Certified
true
Pullout Spray
false
Prop 65 Label
true
Hose Included
false
Drain Included
No
Theme
Traditional
Collection
Legacy
Low Lead Compliant
false
Faucet Holes
5
Spout Flow Rate (GPM)
5.21
Sidespray
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Item Weight (lbs)
5.99
Showerhead Flow Rate (GPM)
1.8
DOE Certified
true
Handshower Included
No
Showerhead Included
Yes
Handles Included
true

Description

KB6232LL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.