Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB662ML

  • Zoro # G0850703


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 4-3/4"
Finish
Polished Brass
Body Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB662ML
Zoro #
G0850703
UPC #
663370019739
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 4-3/4"
Depth
Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
13
Item Width (Inch)
4.75
Item Height (Inch)
4.75

Details

Material
Brass
Finish
Polished Brass
Body Material
Brass
ADA Compliant
false
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Faucet Handle Type
Lever
Number of Handles
2
Number of Holes
4
Item
Tub and Shower Faucet
Faucet Finish
Polished Brass
Handle Material
Metal
Faucet Operation
Standard
Standards
cUPC Certified
Shower Head Type
Twin Handle Pressure Balanced
Includes
Pressure Balanced Valve
Connection
1/2" IPS
Features
Complete With An Easy-to-Turn Lever Handle
Sidespray
false
Handles Included
true
Theme
Traditional
Collection
Vintage
Item Weight (lbs)
7.09
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Faucet Holes
4
CEC Certified
true
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Showerhead Included
Yes
UPC/CUPC Certified
true
Handle Style
Lever
Hose Included
false
Handshower Included
No
Showerhead Flow Rate (GPM)
2
Drain Included
No
DOE Certified
true
Prop 65 Label
true

Description

KB662ML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.