Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB662PL

  • Zoro # G0850527


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 4-3/4"
Height
Lever: 4-3/4"
Finish
Polished Brass
Mounting Hole Center to Center
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB662PL
Zoro #
G0850527
UPC #
663370019616
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 4-3/4"
Height
Lever: 4-3/4"
Depth
Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Length (Inch)
7.13
Item Height (Inch)
5
Item Width (Inch)
12.75

Details

Material
Brass
Finish
Polished Brass
Mounting Hole Center to Center
8"
Number of Holes
4
Item
Tub and Shower Faucet
Body Material
Brass
ADA Compliant
true
Number of Handles
2
Faucet Finish
Polished Brass
Faucet Handle Type
Lever
Flow Rate
7.0 gpm
Handle Material
Porcelain
Faucet Operation
Standard
Shower Head Type
Twin Handle Pressure Balanced
Standards
cUPC Certified
Features
Complete With An Easy-to-Turn Lever Handle
Connection
1/2"-14 NPT
Includes
Pressure Balanced Valve
Mounting Type
Wall Mount
Handle Style
Lever
Drain Included
No
Theme
Traditional
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
1.8
Hose Included
false
UPC/CUPC Certified
true
Showerhead Included
Yes
Low Lead Compliant
false
Item Weight (lbs)
7.72
DOE Certified
true
Handshower Included
No
Pullout Spray
false
Faucet Centers
8
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Faucet Holes
4
Sidespray
false
Prop 65 Label
true
CEC Certified
true
Handles Included
true

Description

KB662PL TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.