Zoro Homepage

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB6632CML

  • Zoro # G0850737


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Handle Material
Metal
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6632CML
Zoro #
G0850737
UPC #
663370110580
Country of Origin
Taiwan, Province of China

Dimensions

Width
Shower: 2-3/8", Lever: 6-3/4", Spout: 2-9/16"
Height
Lever: 6-3/4"
Depth
Spout: 5-5/16"
Face Dia.
Shower: 2-3/16", Spout: 1-11/16"
Item Width (Inch)
7.13
Item Length (Inch)
72
Item Height (Inch)
6.75

Description

KB6632CML TubShower Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.