Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB8132NDL

  • Zoro # G3100258


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy
Color
Polished Brass
Width
2.75
Length
12.75
Height
7.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8132NDL
Zoro #
G3100258
UPC #
663370123610
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.75
Length
12.75
Height
7.75
Item Length (Inch)
12.75
Item Width (Inch)
2.75
Item Height (Inch)
7.75

Details

Material
Brass;Zinc Alloy
Color
Polished Brass
Weight
5.07
Finish
Polished Brass
Mounting Type
Wall Mount
Features
Included Shower Head, Arm, Flange, Valve and Tub Spout, Durable Washerless Cartridge, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate At 80 PSI, Single Function Shower Head for Simple Operation, 5" Diverter Spout with 1/2" IPS Connection, Easy Operation Lever Handles, Non-metallic adjustable shower head
ADA Compliant
true
Includes
Faucet; Mounting Hardware
Handle Material
Metal
Item
Tub and Shower Faucet
Number of Handles
3
Valve Type
Washerless Cartridge
Theme
Modern
CEC Certified
true
Handshower Included
No
Drain Included
No
Showerhead Included
Yes
Handles Included
true
Handle Style
Lever
UPC/CUPC Certified
false
Sidespray
false
Prop 65 Label
true
Faucet Holes
5
DOE Certified
true
Low Lead Compliant
false
Handshower Flow Rate (GPM)
0
Collection
NuvoFusion
Showerhead Flow Rate (GPM)
1.8
Pullout Spray
false
Item Weight (lbs)
5.07
Spout Flow Rate (GPM)
5.21

Description

The chic fashion of this tub and shower faucet is distinguished by its expressive geometric features, propelling it into contemporary design. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.