Zoro Homepage

Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB8632FLT

  • Zoro # G0851139


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
Lever: 7"
Height
Lever: 7"
Handle Material
Metal
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB8632FLT
Zoro #
G0851139
UPC #
663370027185
Country of Origin
Taiwan, Province of China

Dimensions

Width
Lever: 7"
Height
Lever: 7"
Depth
Shower: 7-1/8", Spout: 5"
Face Dia.
Shower: 2-1/4"
Item Width (Inch)
7
Item Length (Inch)
72
Item Height (Inch)
7

Details

Material
Brass
Finish
Polished Brass
Handle Material
Metal
Mounting Type
Wall Mount
Flow Rate
7.0 gpm
Faucet Finish
Polished Brass
Item
Tub and Shower Faucet
Faucet Operation
Standard
Number of Holes
3
Faucet Handle Type
Lever
Number of Handles
1
Body Material
Brass
ADA Compliant
true
Connection
1/2" IPS
Features
Complete with an Easy-to-Turn Lever Handle, Sturdy Brass Construction
Standards
CUPC Certified
Shower Head Type
Single Handle Pressure Balanced
Theme
Modern
CEC Certified
true
Sidespray
false
Prop 65 Label
true
Showerhead Included
Yes
Collection
Royale
Item Weight (lbs)
3.9
Pullout Spray
false
UPC/CUPC Certified
true
Hose Included
false
Drain Included
No
Handle Style
Lever
Showerhead Flow Rate (GPM)
2
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Handles Included
true
Low Lead Compliant
false
DOE Certified
true
Handshower Included
No
Faucet Holes
3

Description

KB8632FLT Trim Only For KB8632FL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.