Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KB86520DX

  • Zoro # G3089469


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Includes
Tub and Shower Faucet; Mounting Hardware
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
false
Shower Head Type
Single Handle Pressure Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB86520DX
Zoro #
G3089469
UPC #
663370069345
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.13
Width
7.5
Depth
Lever: 4-5/16", Spout: 6-1/2"
Face Dia.
2-1/4"
Length
72
Item Width (Inch)
7.5
Item Height (Inch)
7.13
Item Length (Inch)
72

Details

Includes
Tub and Shower Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Features
Solid Brass Construction, Duraseal Washerless Cartridge, Wall Mount Installation, Standard 1/2" IPS Connection, 7.0 GPM/26.5 LPM Spout Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow Rate at 80 PSI, Corrosion-Resistant Finish, Pressure Balanced Valve for Safety and Prevention of Spikes in Water Temperature
Mounting Type
Wall Mount
ADA Compliant
false
Finish
Polished Brass
Shower Head Type
Single Handle Pressure Balanced
Connection
1/2" IPS, 3/4" IPS
Valve Type
Washerless Cartridge
Color
Polished Brass
Number of Handles
1
Handle Material
Metal
Material
Brass
Theme
Modern
DOE Certified
true
Item Weight (lbs)
7.22
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Handle Style
Cross
Faucet Holes
3
Handles Included
true
CEC Certified
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
1.8
Low Lead Compliant
false
Prop 65 Label
true
Sidespray
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Showerhead Included
Yes

Description

This tub and shower faucet's modern features create a bold and edgy design in your bathroom. Complete with an easy-to-turn cross handle, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. A pressure balanced valve is included for safety and protection against accidental burns.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.