Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132DL

  • Zoro # G3088385


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132DL
Zoro #
G3088385
UPC #
663370492815
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Depth
Lever: 2-13/16", Spout: 5-5/16"
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Item Width (Inch)
14.13
Item Height (Inch)
5.13
Item Length (Inch)
7.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Number of Holes
5
Item
Tub and Shower Faucet
Handle Material
Metal
Number of Handles
3
ADA Compliant
true
Connection
1/2"-14 NPT
Flow Rate
5.21 gpm
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, 1.8 GPM/6.8 LPM Showerhead Flow rate at 80 PSI, 1/2-14NPT Connections, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Non-metallic adjustable showerhead
Includes
Faucet; Mounting Hardware
Prop 65 Label
true
Handshower Included
No
CEC Certified
true
Handles Included
true
DOE Certified
true
Collection
Concord
Showerhead Included
Yes
Low Lead Compliant
false
Pullout Spray
false
Faucet Holes
5
Handle Style
Lever
Drain Included
No
Handshower Flow Rate (GPM)
0
Theme
Modern
UPC/CUPC Certified
false
Item Weight (lbs)
6.29
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.