Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132DPL

  • Zoro # G3088008


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
14.13
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132DPL
Zoro #
G3088008
UPC #
663370493638
Country of Origin
Taiwan, Province of China

Dimensions

Width
14.13
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-13/16", Spout: 5-5/16"
Item Length (Inch)
7.13
Item Width (Inch)
14.13
Item Height (Inch)
5.13

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
Handle Material
Porcelain
Valve Type
Washerless Cartridge
Connection
1/2"-14 NPT
Includes
Faucet; Mounting Hardware
Item
Tub and Shower Faucet
Number of Handles
3
Features
High Quality Brass and Zinc Alloy Construction, Durable Washerless Cartridge, Wall Mount Installation, 7.0 GPM/26.5 LPM Tub Spout Water Flow Rate at 80 PSI, Lever Handles Meet ADA Guidelines, Corrosion-Resistant Finish, Designed for Long-Lasting Durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Non-metallic adjustable shower head
ADA Compliant
true
Mounting Type
Wall Mount
Number of Holes
5
CEC Certified
true
Theme
Modern
Low Lead Compliant
false
Showerhead Included
Yes
DOE Certified
true
Item Weight (lbs)
6.29
Collection
Paris
Handshower Flow Rate (GPM)
0
Handles Included
true
Pullout Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
1.8
UPC/CUPC Certified
false
Handle Style
Lever
Prop 65 Label
true
Handshower Included
No
Faucet Holes
5
Drain Included
No

Description

Crafted to bring aesthetic beauty alongside exceptional performance, the feature of porcelain handles and rounded architecture solidify pristine refinement in this tub and shower faucet. Complete with easy-to-turn lever handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.