Tub and Shower Faucet, Polished Brass, Wall Mount

  • Mfr # KBX8132DX

  • Zoro # G3089365


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Width
10.56
Length
7.13
Height
5.13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX8132DX
Zoro #
G3089365
UPC #
663370491177
Country of Origin
Taiwan, Province of China

Dimensions

Width
10.56
Length
7.13
Height
5.13
Face Dia.
Shower: 3-3/16", Spout: 1-9/16"
Depth
Lever: 2-7/8", Spout: 5-5/16"
Item Height (Inch)
5.13
Item Length (Inch)
7.13
Item Width (Inch)
10.56

Details

Material
Brass;Zinc Alloy;ABS
Color
Polished Brass
Weight
6.29
Finish
Polished Brass
ADA Compliant
false
Includes
Faucet; Mounting Hardware
Features
High quality brass and zinc alloy construction, Durable washerless cartridge, ABS construction showerhead, 1/2-14 NPT connection, 7.0 GPM/26.5 LPM tub spout water flow rate at 80 PSI, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Cross handles for easy rotation, 4-13/16" tub spout, Corrosion-resistant finish, Designed for long-lasting durability, Non-metallic adjustable showerhead
Item
Tub and Shower Faucet
Connection
1/2"-14 NPT
Valve Type
Washerless Cartridge
Mounting Type
Wall Mount
Number of Handles
3
Handle Material
Metal
Number of Holes
5
Pullout Spray
false
Drain Included
No
Low Lead Compliant
false
Faucet Holes
5
Handshower Flow Rate (GPM)
0
Collection
Concord
Showerhead Included
Yes
Showerhead Flow Rate (GPM)
1.8
Item Weight (lbs)
6.29
Theme
Modern
UPC/CUPC Certified
false
CEC Certified
true
Handles Included
true
Handle Style
Cross
Prop 65 Label
true
Handshower Included
No
DOE Certified
true
Spout Flow Rate (GPM)
4.7

Description

Dive into modern design with the sleek and cylindrical styling of this tub and shower faucet. Complete with easy-to-turn cross handles, an optimum bathing experience awaits. Enjoy the sturdy brass construction and premium polished brass finish for a fixture that will last for years to come. Internal valve hardware is included for your use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.